Shop All Jobber Length Drill Bits
Stm
964 BlackGold 135Deg HSS Jobber Drill, 10PK
Mfr # 105386
Zoro # G410400787
product price: $16.89
/pk 10, $1.69/ea
Sold in multiples of 6 for $101.34
$101.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 105386
- Zoro # G410400787
- UPC # 752273502629
- Country of Origin China
- Category Jobber Length Drill Bits
Description
Drill Bit Size Inch 964 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating BlackGold Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No High Speed Steel BlackGold finish extends tool life 135Deg split point penetrates faster and prevents bit walk 30Deg helix angle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Combination Wrench Set, 8-Piece (25-32 mm) (WCB90203)
- WINGITS Apache 200 Drill Bit 3/4", 1PK (RC-WA200GT34)
- KAPRO 995 VULCAN 96" Magnetic The next Generation in Box Levels (995-41X-96M)
- BOSCH 2-Cutter Hammer Drill Bit Set 5/32", 3/16", #2, #3, 1/4", 5/16" SDS Plus (HC2309)
- STM 29 Carbide Tipped Jobber Length HSS Drill (115991)
- STM 3364 Carbide Tipped Jobber Length HSS Drill (115925)
- STM Letter Y Heavy Duty Split Point HSS Jobber Length Drill, 5PK (118304)
- STM 11pc Jobber Length HSS Metric Drill Set (113851)
- STM 19pc Jobber Length HSS Metric Drill Set (113852)
- STM 26pc Jobber Length HSS Letter Drill Set (118125)
- WESTWARD 86.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLP5)
- Stm Drill Bits