Stm

95x70x35mm 4Way Cast Iron VBlock


product price: $132.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Sold As Pair Overall Length mm 95 Overall Width mm 35 Overall Height mm 70 V Angle 90Deg Maximum Capacity of V Inch 2 Made from close grained cast iron, these Vee Blocks are precisely ground and machined square and parallel Each Block incorporates four different sized Vee's thereby supporting a wide range of sizes Manufactured and supplied in matched and numbered pairs, these are very useful for marking and checking of cylindrical parts The larger sizes incorporate a cavity on either side for convenience in handling during usage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.