Shop All High Speed Jobber Drill Bits
Stm
916 12 OAL Extra Length HSS Drill
Mfr # 116987
Zoro # G307178102
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 116987
- Zoro # G307178102
- Country of Origin Bosnia and Herzegovina
- Category High Speed Jobber Drill Bits
Description
Drill Bit Size Inch 916 Drill Bit Material High Speed Steel Drill Point Angle Degrees 118 Drill Bit FinishCoating Black Oxide Overall Length Inch 12 Through Coolant No 118Deg point
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Die, Gator Crimping Tool 6 Awg (KA4-6)
- QIC TOOLS 5mm Boring, Dowel Drill Bits 57mm Long (DB3.500.57R)
- CAMPBELL HAUSFELD Air Ratchet, 3/8" (TL050101AV)
- INNOVATIVE COMPONENTS Btn Handle Lock Pin w/Ring, 3-1/2, 1/2, SS (GL8X3500B----X0)
- STM 41 Fast Spiral HSS Drill (117798)
- STM 1764 Left Hand HSS Drill (143441)
- STM 1316 Circle Dia 314 x 114 HSS Concave Cutter (136679)
- STM 932 MT1 10 OAL Extra Length Taper Shank HSS Drill (114495)
- STM 3 MT5 Taper Shank HSS Drill (114143)
- STM 138 45Deg HSS Dovetail Angular Cutter (125315)
- DRILL AMERICA 1/2" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD1/2)
- Stm High Speed Jobber Drill Bits