Shop All Indexable Milling Cutters
Stm
9 x 58 x 112 Bore HSS Staggered Tooth Milling Cutter
Mfr # 135705
Zoro # G007180696
Free Shipping & Returns
$1,471.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 135705
- Zoro # G007180696
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 9 Cutting Width Inch 58 Tooth Configuration Staggered Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 112 Number of Teeth 30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 1 Storage Box Drawer, 14-1/4"L x 12-1/2"W x 3-5/8"H (LST92-OD)
- BETA Wrench w/High Torque Handle, 1/4" (000960676)
- BOSTITCH Dispenser, Blade, Wall (11921A)
- LLAMBRICH USA Keyed Drill Chuck 3/4" Cap., 4JT Mount Size, Steel (CBB-19 J4)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- FREUD Backcutter for 2+2 Advnc Cutter Design f (UC230-IC)
- HHIP 12P 7 145 Degree Gear Cutter (2041-1277)
- HARVEY TOOL 0.2500 in. 1/4 Shank dia x 40° included Carbide Pyramid Point Engraver (834020)
- WALTER Indexable Face Mill, 2" Cutter Dia, 6 Inserts, 0.3940 in Cut Depth, F4042R Series (F4042R.UB19.051.Z06.10)
- HHIP 16P 8 20 Degree Gear Cutter (2040-1682)
- Stm Indexable Milling Cutters