Shop All Indexable Milling Cutters
Stm
9 x 34 x 114 Bore HSS Plain Tooth Milling Cutter
Mfr # 130505
Zoro # G807180858
Free Shipping & Returns
$1,714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 130505
- Zoro # G807180858
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 9 Cutting Width Inch 34 Tooth Configuration Plain Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 114 Number of Teeth 34
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 13mm, 6 Flute, HSS (13H738)
- PROTO 3/8 in Drive Hex Socket Bit Metric 8 mm Tip, 6 3/32 in L (J4990-8MXL)
- EXCEL BLADES Mini Stainless Steel Ruler, 6" Ruler, 15cm with Pocket Clip, 12pk (55677)
- GEARWRENCH 23 in. Flexible Retrieving Tool (KDS2391)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- HHIP 1/8 X 2-1/4 X 1" CONVEX MILLING CUTTER (2006-0421)
- WALTER Cartridge for F2010, FR729M, lead angle 15 degrees, cutting direction (FR729M)
- QIC TOOLS 2-1/2in Spoilboard, Fly Cutter 1/2in SH (IR1.250.50)
- WALTER Walter - Shoulder Milling Cutter (M5130.026-W26-05-05)
- WALTER Indexable Face Mill, 9 Inserts, 0.63 in Cut Depth (M3016-200-B60-09-16)
- Stm Milling Cutters