Shop All Indexable Milling Cutters
Stm
9 x 1 x 114 Bore HSS Plain Tooth Milling Cutter
Mfr # 130510
Zoro # G807180124
Free Shipping & Returns
$1,567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 130510
- Zoro # G807180124
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 9 Cutting Width Inch 1 Tooth Configuration Plain Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 114 Number of Teeth 34
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Long Tapered Knob, 1/4-20 Thread Size, 2.65"L, GP Phenolic (0692AT)
- KRAFT TOOL Fresno Trowel, BS, 24x5", Button Bracket (CC820BBT)
- CLEVELAND 3-Flute HSS Center Cutting Square Double End Mill Cleveland HD-3 Bright 3/16x3/8x1/2x3-1/4 (C39577)
- MITUTOYO Vernier Caliper 150Mm (530-101)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- SUMITOMO ANXS16030E04 (2S00574)
- WALTER Indexable Profiling End Mill, 1.500" Cutter Dia, 2 Inserts, 1.2200 in Cut Depth, F2339 Series (F2339.UW38.038.Z02.31)
- SUMITOMO WEZ21250M16Z5 (2900W6F)
- HHIP 12P 7 20 Degree Gear Cutter (2040-1278)
- HHIP 20P 3 20 Degree Gear Cutter (2040-2137)
- Stm Indexable Milling Cutters