Shop All Indexable Milling Cutters
Stm
9 x 1 x 112 Bore HSS Staggered Tooth Milling Cutter
Mfr # 135715
Zoro # G807180148
product price: $1,565.99
/ea
Free Shipping & Returns
$1,565.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 135715
- Zoro # G807180148
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 9 Cutting Width Inch 1 Tooth Configuration Staggered Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 112 Number of Teeth 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Four Prong Knob, 3/8-16 Thread Size, 1.125"L, Thru, Quick Release Tap, Brass (GN6C----4P7QR90)
- CLEVELAND Car Length Reamer w/Straight Shank (C24006)
- STANLEY Bi-Material Short Blade Wood Chisel – 1-1/2" (16-324)
- PROTO 3/8" Drive Spinner Ratchet, Chrome (J5251)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- MICRO 100 Thread Milling Cutter, Single Form, UN Threads, Solid Carbide (TM-250-18)
- WALTER Walter - Ramping Cutter (M2331-050-H80F-04-15-MA)
- WALTER Indexable Face Mill, 3" Cutter Dia, 2.7950 in Cut Depth, F4238 Series (F4238.UB31.076.Z05.71)
- HHIP 48P 8 145 Degree Gear Cutter (2041-4883)
- FREUD Backcutter for 2+2 Advncd Cutter Design (UP231-IC)
- Stm Indexable Milling Cutters