Shop All Spiral Flute Drill Bits
Stm
#9 Heavy Duty Split Point Stub Length H.S.S. Drill, 10PK
Mfr # 118348PK
Zoro # G110711015
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 118348PK
- Zoro # G110711015
- Country of Origin United States
- Category Spiral Flute Drill Bits
Description
Drill Bit Size Wire: #9 Drill Point Angle Degrees: 135 Drill Bit Material: High Speed Steel Drill Bit Finish/Coating: Black Oxide Flute Type: Spiral Flute Cutting Direction: Right Hand Shank Type: Straight Coolant Through: No 135 degree split point Steam oxide coating High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #68 HSS Polished Jobber Length Drill Bit (D/AP68)
- INGERSOLL-RAND Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.0 hp (M2A120RP64)
- BESSEY 16 in Bar Clamp, Wood Handle and 4 3/4 in Throat Depth (SLV40M)
- ITL 1000V Insulated 1/2-inch Drive Torque Wrench Set, 7-Piece (00025)
- STM 364 Split Point Taper Length Cobalt Drill (115001)
- STM 30 Heavy Duty Split Point Stub Length HSS Drill, 10PK (118369)
- PROFESSIONAL PLASTICS Drill Bit 1106005, 0.187 Dia [Each] (HDRILLBIT.187-1106005)
- CMT Downcut Spiral Bit, 1/4" (192.008.11)
- IRWIN Bit Drill Turbomax 13/32 (73626)
- DRILL AMERICA 5/32" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML5/32)
- EAZYPOWER 82285 4.5 mm Blk Ox Met Bit (218452)
- Stm Drill Bits