Shop All Machine Chucks
Stm
8in Pointed Soft Top Jaw With Metric Serration Piece - 80mm Height, 3PK
Mfr # 491340PK
Zoro # G010710453
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 491340PK
- Zoro # G010710453
- Country of Origin Italy
- Category Machine Chucks
Description
Jaw Type: Square Material: Steel Jaw Interface Type: 1.5x60 degree Maximum Compatible Chuck Diameter Inch: 8in Minimum Compatible Chuck Diameter Inch: 8in Minimum Compatible Chuck Diameter mm: 210 Overall Height mm: 80For Autoblok, Howa, Kitagawa, Matsumoto, Shunk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 2 5/16-18X30 Zinc, Black Satin, Comp: Steel (K0116.2A31X30)
- RIDGID Drain Cleaning Cable, 5/8 In. x 100 ft. (C-24HC)
- KOMELON 100 ft. Tape Measure, 3/8" Blade (9901IM)
- IDEAL 5 1/2 in Wire Stripper 22 to 16 AWG (45-635)
- STM TNut For 250mm Kitagawa Lathe Chucks (494095)
- STM TNut For 200210mm Kitagawa Lathe Chucks (494070)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S1)
- Stm Machine Chucks