Shop All Machine Chucks
Stm
8in Pointed Soft Top Jaw With Metric Serration Piece - 60mm Height, 3PK
Mfr # 491330PK
Zoro # G010710385
product price: $198.99
/pk 3, $66.33/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Min. (In.) 8 in
- Overall Height 60 mm
- Jaw Type Square
- Capacity Max. (In.) 8 in
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 491330PK
- Zoro # G010710385
- Country of Origin Italy
- Category Machine Chucks
Dimensions
Overall Height | 60 mm |
Minimum Compatible Chuck Diameter | 210 mm |
Details
Capacity Min. (In.) | 8 in |
Jaw Type | Square |
Capacity Max. (In.) | 8 in |
Construction | Steel |
Jaw Interface Type | 1-1/2" x 60° |
Description
Jaw Type: Square Material: Steel Jaw Interface Type: 1.5x60 degree Maximum Compatible Chuck Diameter Inch: 8in Minimum Compatible Chuck Diameter Inch: 8in Minimum Compatible Chuck Diameter mm: 210 Overall Height mm: 60For Autoblok, Howa, Kitagawa, Matsumoto, Shunk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.40mm (112102400)
- PROTO 1/2" Drive, Metric 41mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5341MCF)
- CHICAGO PNEUMATIC 3/8" Pistol Air Drill 3000 rpm (CP9287C)
- HANSON High Carbon Steel Machine Screw Plug Tap 4-40 NC (8012)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- H & H INDUSTRIAL PRODUCTS 10" 6-Jaw Plain Back Self Centering Lathe Chuck (3900-4559)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 5in (MCB-510)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (SMW8S)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 6-1/4in (RMC-6)
- Stm Collets, Chucks & Accessories