Shop All Machine Chucks
Stm
8in Pointed Soft Top Jaw With Metric Serration Piece - 50mm Height, 3PK
Mfr # 491320PK
Zoro # G610710341
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity Max. (In.) 8 in
- Jaw Type Square
- Construction Steel
- Capacity Min. (In.) 8 in
- Overall Height 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 491320PK
- Zoro # G610710341
- Country of Origin Italy
- Category Machine Chucks
Dimensions
Overall Height | 50 mm |
Minimum Compatible Chuck Diameter | 210 mm |
Details
Capacity Max. (In.) | 8 in |
Jaw Type | Square |
Construction | Steel |
Capacity Min. (In.) | 8 in |
Jaw Interface Type | 1-1/2" x 60° |
Description
Jaw Type: Square Material: Steel Jaw Interface Type: 1.5x60 degree Maximum Compatible Chuck Diameter Inch: 8in Minimum Compatible Chuck Diameter Inch: 8in Minimum Compatible Chuck Diameter mm: 210 Overall Height mm: 50For Autoblok, Howa, Kitagawa, Matsumoto, Shunk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Measure Stix 1/2" x 4Ft (SM44W)
- FASTCAP PSSR-16 RVS READ BLK/GREEN TAPE MEASURE (Phased Out)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37617)
- STARRETT Carbide Contact Pnt, Altissimo Gage, .040" (PT23942)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS)
- H & H INDUSTRIAL PRODUCTS Harlingen 5" 4-Jaw Independent Lathe Chuck Plain Back (9713-1103)
- H & H INDUSTRIAL PRODUCTS 9/32" (7mm) Square Standard Chuck T-Wrench (3900-4863)
- MPI 6" Double Rare Earth Round Chuck 140N/cm² holding force (RC-150-REN)
- Stm Collets, Chucks & Accessories