Shop All Machine Chucks
Stm
8in Pointed Soft Top Jaw With Metric Serration Piece - 40mm Height, 3PK
Mfr # 491390PK
Zoro # G110710186
product price: $162.99
/pk 3, $54.33/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity Max. (In.) 8 in
- Construction Steel
- Overall Height 40 mm
- Capacity Min. (In.) 8 in
- Jaw Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 491390PK
- Zoro # G110710186
- Country of Origin Italy
- Category Machine Chucks
Dimensions
Overall Height | 40 mm |
Minimum Compatible Chuck Diameter | 210 mm |
Details
Capacity Max. (In.) | 8 in |
Construction | Steel |
Capacity Min. (In.) | 8 in |
Jaw Type | Square |
Jaw Interface Type | 3" x 60° |
Description
Jaw Type: Square Material: Steel Jaw Interface Type: 3x60 degree Maximum Compatible Chuck Diameter Inch: 8in Minimum Compatible Chuck Diameter Inch: 8in Minimum Compatible Chuck Diameter mm: 210 Overall Height mm: 40For Autoblok, Howa, Kitagawa, Matsumoto, Shunk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Small Wrench / Tool Organizer Roll (57061)
- MILWAUKEE TOOL Cordless Angle Grinder Kit, Standard Head, 18V DC, Includes (2) 5.0Ah Batteries (48-11-1852, 2880-20)
- CENTRAL TOOLS Dual Scale Dial Caliper, 6", 150mm (6628)
- AMPCO SAFETY TOOLS Hand Chisel, 7/16 In. x 5-3/4 In. (C-12A)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- H & H INDUSTRIAL PRODUCTS Harlingen 4" 4-Jaw Independent Lathe Chuck Plain Back (9713-1102)
- H & H INDUSTRIAL PRODUCTS Harlingen 5" 4-Jaw Independent Lathe Chuck Plain Back (9713-1103)
- BISON USA Bison 4-Jaw (2 Piece) Scroll Chuck Semi-Steel Body, Front Mount, 5" Plain Back (7-814-0500)
- MPI 10" Double Rare Earth Round Chuck 140N/cm² holding force (RC-250-REN)
- Stm Collets, Chucks & Accessories