Shop All Machine Chucks
Stm
8in Pointed Soft Top Jaw With Metric Serration Piece - 100mm Height, 3PK
Mfr # 491350PK
Zoro # G010710163
product price: $334.99
/pk 3, $111.66/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 100 mm
- Jaw Type Square
- Construction Steel
- Capacity Min. (In.) 8 in
- Capacity Max. (In.) 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 491350PK
- Zoro # G010710163
- Country of Origin Italy
- Category Machine Chucks
Dimensions
Overall Height | 100 mm |
Minimum Compatible Chuck Diameter | 210 mm |
Details
Jaw Type | Square |
Construction | Steel |
Capacity Min. (In.) | 8 in |
Capacity Max. (In.) | 8 in |
Jaw Interface Type | 1-1/2" x 60° |
Description
Jaw Type: Square Material: Steel Jaw Interface Type: 1.5x60 degree Maximum Compatible Chuck Diameter Inch: 8in Minimum Compatible Chuck Diameter Inch: 8in Minimum Compatible Chuck Diameter mm: 210 Overall Height mm: 100For Autoblok, Howa, Kitagawa, Matsumoto, Shunk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Pressure Spray Gun, Anti-Fatigue (HPSGHD)
- CRAFTSMAN Wrenches, 7 mm Standard Combination Wren (CMMT12081)
- GEARWRENCH 1/2" Drive 6 Point Standard Impact Metric Socket 23mm (84535N)
- XCELITE Spline Blade, Bristol 6-Flute, .060" (9962N)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- H & H INDUSTRIAL PRODUCTS Harlingen 4" 3-Jaw Lathe Chuck Plain Back (9712-1106)
- H & H INDUSTRIAL PRODUCTS 10" 6-Jaw Plain Back Self Centering Lathe Chuck (3900-4559)
- MPI 10" Double Rare Earth Round Chuck 140N/cm² holding force (RC-250-REN)
- SUBURBAN Mag. Chuck, 2inH, 2in, Standard, 5in, 2in (MTC-S)
- Stm Collets, Chucks & Accessories