Shop All Spiral Flute Drill Bits
Stm
810mm Heavy Duty Split Point Cobalt Drill
Mfr # 143411
Zoro # G607184230
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 143411
- Zoro # G607184230
- Country of Origin United States
- Category Spiral Flute Drill Bits
Description
Drill Bit Size mm 81 Drill Point Angle Degrees 135 Drill Bit Material Cobalt Drill Bit FinishCoating Gold Finish Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No Heavy duty 135Deg split point
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1025201)
- DE-STA-CO Latch Clamp, Vertical, 1000 Lbs, 2.37 In (334)
- ZORO SELECT Pick-up Tool w/Release, 20 3/4 In (3DYE1)
- J.W. WINCO Cabinet U Handle, 133 mm Overall L (6333027)
- STM 30 Heavy Duty Split Point Stub Length HSS Drill, 10PK (118369)
- STM 364 Split Point Taper Length Cobalt Drill (115001)
- DRILL AMERICA 27/64" HSS Left Hand Split Point Stub Drill Bit (DWDSTLH27/64)
- NORSEMAN BY VIKING DRILL AND TOOL Vortex-Point 5/8" 130-VT (26073)
- X1 TOOLS 5/16 x 6.25 SDS Drill Bit 1 Drill Bit by X1 Tools (X1E-HAN-SDS-DRI-2060x1)
- IRWIN BIT DRILL 3/32"" TIN135PT (63906)
- DRILL AMERICA #20 HSS Heavy Duty Split Point Stub Drill Bit (DWDST20)
- Stm Spiral Flute Drill Bits