Stm

80mm x 90mm 3Way Angle Milling Vise


product price: $661.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Stm
  • MFR # 326100
  • Zoro # G907185678
  • Country of Origin Taiwan, Province of China
  • Category Machining Vises

Description

Jaw Width mm 80 Orientation Type 3Way Angle Number of Stations 1 Base Motion Type Swivel Jaw Opening Capacity mm 90 The universal 3way angle vise is a new design which makes the angle setting in all directions possible to meet the needs of elaborate work Operation is smooth and easy Swivel base is scaled in 360Deg Each base can be fixed by four special bolts Precision angle setting is scaled in all directions Moveable part touches the bore in Vshape and is adjustable Upper angle setting base can incline from the horizontal position to the vertical position

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.