Stm

806 Straight Tooth Woodruff Keyseat Cutter


product price: $87.15
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Stm
  • MFR # 125150
  • Zoro # G407183723
  • Country of Origin Bosnia and Herzegovina
  • Category Keyseat Cutter

Description

Connection Type Shank American Standard Number ANSI 806 Cutting Diameter Inch 34 Cutting Width Inch 14 Tooth Configuration Straight Material High Speed Steel Shank Diameter Inch 12 12 shank diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.