Shop All Indexable Milling Cutters
Stm
8 x 78 x 114 Bore HSS Staggered Tooth Milling Cutter
Mfr # 135570
Zoro # G607180065
product price: $1,428.99
/ea
Free Shipping & Returns
$1,428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 135570
- Zoro # G607180065
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 8 Cutting Width Inch 78 Tooth Configuration Staggered Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 114 Number of Teeth 28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 120V Submersible Tile Saw Water Pump 260 Gallons/hr (WP1000)
- WIDIA Left Hand Tap Set, HSS, 1/2 In., 3 pcs. (14288)
- STANLEY Folding Utility Knife Utility, 6 in L (10-855)
- ILC Replacement for Dewalt Dw0242 Battery (DW0242 BATTERY DEWALT)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- HHIP 12P 4 20 Degree Gear Cutter (2040-1245)
- WALTER Indexable Face Mill, 3.150" Cutter Dia, 4 Inserts, 16.00mm Cut Depth, F4153 Series (F4153.BN22.080.Z04.10R)
- HHIP 12P 2 20 Degree Gear Cutter (2040-1229)
- HHIP 16P 7 20 Degree Gear Cutter (2040-1674)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #7/8-6 ACME Thread Milling Cutter, 6 Flutes (736985)
- Stm Milling Cutters