Shop All Indexable Milling Cutters
Stm
8 x 78 x 112 Bore HSS Staggered Tooth Milling Cutter
Mfr # 135635
Zoro # G707180064
Free Shipping & Returns
$1,165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 135635
- Zoro # G707180064
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 8 Cutting Width Inch 78 Tooth Configuration Staggered Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 112 Number of Teeth 28
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Carrying Case (48-53-3060)
- KEO Slotting Saw, 5/64" Cutter Thickness (MT3511-3X5/64X1-32T 105-08336)
- PROTO Torsion Bit, SAE, 1/4", Hex, 9/32", 1" (J60208)
- M.A. FORD Micro End Mill 1.0Mmx1.50Mmxn8 (3MVSM0100N8AH)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- HHIP 10P 3 145 Degree Gear Cutter (2041-1038)
- WALTER Indexable Square Shoulder End Mill, 1.575" Cutter Dia, 5 Inserts, 11.70mm Cut Depth, F4042 Series (F4042.Z32.040.Z05.11)
- HHIP 48P 8 145 Degree Gear Cutter (2041-4883)
- WALTER Assembly Parts and Accessories, Cartridge for F2010, FR757M (FR757M)
- HHIP 12P 4 20 Degree Gear Cutter (2040-1245)
- Stm Milling Cutters