Shop All Indexable Milling Cutters
Stm
8 x 58 x 114 Bore HSS Plain Tooth Milling Cutter
Mfr # 130445
Zoro # G707180224
Free Shipping & Returns
$1,185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 130445
- Zoro # G707180224
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 8 Cutting Width Inch 58 Tooth Configuration Plain Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 114 Number of Teeth 32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Screwdriver #2 Round (82007)
- VEGA Hex 12Mm Socket Bit x 1 1/2" - 1/2 Sq Dr (338H120SB)
- IDEAL Nc Drill/Tap Bit 6-32 (36-6/32)
- ZORO SELECT Construction Reamer, 13/16 In., 7 In. L (13H858)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- HHIP 12P 2 20 Degree Gear Cutter (2040-1229)
- HHIP 20P 3 20 Degree Gear Cutter (2040-2137)
- HHIP 1/8 X 2-1/4 X 1" CONVEX MILLING CUTTER (2006-0421)
- HHIP 16P 8 20 Degree Gear Cutter (2040-1682)
- WALTER Indexable Profiling End Mill, 1.500" Cutter Dia, 2 Inserts, 1.2200 in Cut Depth, F2339 Series (F2339.UW38.038.Z02.31)
- Stm Indexable Milling Cutters