Shop All Indexable Milling Cutters
Stm
8 x 516 x 1 Bore HSS Plain Tooth Milling Cutter
Mfr # 130395
Zoro # G407180180
Free Shipping & Returns
$1,022.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 130395
- Zoro # G407180180
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 8 Cutting Width Inch 516 Tooth Configuration Plain Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 1 Number of Teeth 32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Sand Cast Magnesium Hand Floa, 16"x3-1/4 (CF066)
- BONDHUS 6mm ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43868)
- CRAFTSMAN Black, Magnetic Power Strip, Steel (CMST82693)
- RAYTECH Separator Wand, Magnetic (23082R)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- HHIP 12P 8 145 Degree Gear Cutter (2041-1285)
- WALTER Indexable Face Mill, 3" Cutter Dia, 6 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB26.076DC.Z06.04)
- HHIP 10P 4 20 Degree Gear Cutter (2040-1047)
- HHIP 12P 8 20 Degree Gear Cutter (2040-1286)
- WALTER Indexable Face Mill, 9 Inserts, 0.63 in Cut Depth (M3016-200-B60-09-16)
- Stm Milling Cutters