Shop All Indexable Milling Cutters
Stm
8 x 38 x 112 Bore HSS Staggered Tooth Milling Cutter
Mfr # 135595
Zoro # G007180139
Free Shipping & Returns
$868.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 135595
- Zoro # G007180139
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 8 Cutting Width Inch 38 Tooth Configuration Staggered Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 112 Number of Teeth 28
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Bit Set, Steel, 35 pcs. (74996)
- STEELMAN 14Inch HeavyDuty Cast Aluminum Straight Handle Pipe Wrench (60877)
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 18"L, SDS Plus (HCFC2247)
- WRIGHT TOOL Open End Wrench Full Polish Metric - 10m (13-1011MM)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- HHIP 16P 8 145 Degree Gear Cutter (2041-1688)
- WALTER Indexable Face Mill, 3.150" Cutter Dia, 4 Inserts, 16.00mm Cut Depth, F4153 Series (F4153.BN22.080.Z04.10R)
- WALTER Indexable Profiling End Mill, 1.500" Cutter Dia, 2 Inserts, 1.2200 in Cut Depth, F2339 Series (F2339.UW38.038.Z02.31)
- WALTER Indexable Square Shoulder End Mill, 1.500" Cutter Dia, 4 Inserts, 0.4610 in Cut Depth, F4042 Series (F4042.UZ31.038.Z04.11)
- WALTER Walter - Ramping Cutter (M2131.031-A26-03-15-L)
- Stm Indexable Milling Cutters