Shop All Indexable Milling Cutters
Stm
8 x 34 x 112 Bore HSS Staggered Tooth Milling Cutter
Mfr # 135625
Zoro # G707180354
product price: $1,155.99
/ea
Free Shipping & Returns
$1,155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 135625
- Zoro # G707180354
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 8 Cutting Width Inch 34 Tooth Configuration Staggered Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 112 Number of Teeth 28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Medium Cups 14325 (H1200132150)
- TEKTON 1/2 Inch Drive Extension Set, 2-Piece (18, 24 in.) (SHA92012)
- WESTWARD Chain Wrench, Overall L 12 in. (39CG43)
- WESTWARD 3-7/8" HSS Bright Jobber Length Drill Bit (6NRR0)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- WALTER Indexable Face Mill, 4" Cutter Dia, 7 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB38.102DC.Z07.04)
- SUMITOMO WEZ21250M16Z5 (2900W6F)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UP016-IC)
- WALTER Walter - Cartridge (Boring) (EB347.WC04)
- HHIP 12P 8 20 Degree Gear Cutter (2040-1286)
- Stm Indexable Milling Cutters