Shop All Indexable Milling Cutters
Stm
8 x 1516 x 112 Bore HSS Staggered Tooth Milling Cutter
Mfr # 135640
Zoro # G007180337
product price: $1,379.99
/ea
Free Shipping & Returns
$1,379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 135640
- Zoro # G007180337
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 8 Cutting Width Inch 1516 Tooth Configuration Staggered Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 112 Number of Teeth 28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Tap Wrench (91B)
- XCELITE 6 Piece Weller Xcelite Plier Set Cushion Grip Handle (C1KN)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (330078)
- MONTEZUMA Utility Box, Steel, Black, 30 in W x 12-1/2 in D x 9 in H (MKDB30B)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- HHIP 12P 4 20 Degree Gear Cutter (2040-1245)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #3/4-6 ACME Thread Milling Cutter, 6 Flutes (736980-C3)
- HHIP 12P 1 145 Degree Gear Cutter (2041-1210)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.B22.050.Z07.08)
- HHIP 12P 8 145 Degree Gear Cutter (2041-1285)
- Stm Milling Cutters