Shop All Indexable Milling Cutters
Stm
8 x 14 x 114 Bore HSS Plain Tooth Milling Cutter
Mfr # 130415
Zoro # G407179948
product price: $975.99
/ea
Free Shipping & Returns
$975.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 130415
- Zoro # G407179948
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 8 Cutting Width Inch 14 Tooth Configuration Plain Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 114 Number of Teeth 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Green, Cable TV, Vinyl, PK100 (2315GG-200)
- KIPP Adjustable Handle, Size: 2 M10X15 Zinc, Black Satin, Comp: Steel (K0116.2101X15)
- MARSHALLTOWN TROWEL FINISHING 14""X4"" (MXS64D)
- PRO-GRADE TOOLS Socket, 3/4"Dr., 12Pt., 1-1/2" (16211)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- HHIP 48P 4 145 Degree Gear Cutter (2041-4842)
- HHIP 12P 7 20 Degree Gear Cutter (2040-1278)
- WALTER Walter - Cartridge (Boring) (FR737C-5)
- HHIP 12P 7 145 Degree Gear Cutter (2041-1277)
- WALTER Indexable Face Mill, 4" Cutter Dia, 7 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB38.102DC.Z07.04)
- Stm Indexable Milling Cutters