Shop All Indexable Milling Cutters
Stm
8 x 14 x 1 Bore HSS Staggered Tooth Milling Cutter
Mfr # 135505
Zoro # G007180023
Free Shipping & Returns
$864.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 135505
- Zoro # G007180023
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 8 Cutting Width Inch 14 Tooth Configuration Staggered Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 1 Number of Teeth 28
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Black Blow-Molded Case, 18"L x 13"W x 4-1/4"D (610)
- ULTRA-DEX USA Indexable Boring Bar, E08R SCLCR3, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (E08R SCLCR3)
- PROTO 3/8 in Drive Impact Socket 7 mm Size 6 pt Standard Depth, Black Oxide (J7207M)
- TEKTON Stubby Combination Wrench Set, 11-Piece 1/4-3/4 in. (WCB90401)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- HHIP 12P 2 20 Degree Gear Cutter (2040-1229)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UC200-IC)
- SUMITOMO WEZ21250M16Z5 (2900W6F)
- HHIP 16P 8 20 Degree Gear Cutter (2040-1682)
- WALTER Indexable Face Mill, 4" Cutter Dia, 7 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB38.102DC.Z07.04)
- Stm Indexable Milling Cutters