Shop All Indexable Milling Cutters
Stm
8 x 1316 x 114 Bore HSS Plain Tooth Milling Cutter
Mfr # 130460
Zoro # G207180274
Free Shipping & Returns
$882.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 130460
- Zoro # G207180274
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 8 Cutting Width Inch 1316 Tooth Configuration Plain Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 114 Number of Teeth 32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2" Hole Dozer Bi-Metal Hole Saw (49-56-9624)
- WESTWARD Wide-Mouth Tool Bag, Black, Polyester, 11 Pockets (32PJ40)
- S & W MANUFACTURING Ball Knob, 303SS, 1/2-13"Thrd, 1-3/8" dia. (SSBK-047)
- MICRO 100 Diamond Turning Insert, Diamond, CCMT, 1 (50-1100)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- HHIP 12P 8 145 Degree Gear Cutter (2041-1285)
- HHIP 12P 7 145 Degree Gear Cutter (2041-1277)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #7/8-6 ACME Thread Milling Cutter, 6 Flutes (736985)
- WALTER Walter - Ramping Cutter (M2331-050-H80F-04-15-MA)
- HHIP 48P 4 145 Degree Gear Cutter (2041-4842)
- Stm Indexable Milling Cutters