Shop All Indexable Milling Cutters
Stm
8 x 12 x 114 Bore HSS Staggered Tooth Milling Cutter
Mfr # 135540
Zoro # G907179967
Free Shipping & Returns
$1,072.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 135540
- Zoro # G907179967
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 8 Cutting Width Inch 12 Tooth Configuration Staggered Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 114 Number of Teeth 28
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO Larsen Supply 225154 0.75 ft. x 1429 in. non-Stick Thread Tape - Blue (225154)
- PHOENIX GRILLS Phoenix Grills PXGSDDPS Scraper for Drip Tray (PXGSDDPS)
- PROTO 1/2" Drive O Ring Red Plastic Coated (JRR50080)
- DRILL AMERICA #10 Cobalt Stubby Threaded Shank Drill Bit Overall Length 5/8 (TSD10ST)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #3/4-6 ACME Thread Milling Cutter, 6 Flutes (736980-C3)
- HHIP 10P 6 145 Degree Gear Cutter (2041-1061)
- WALTER Cartridge (F2010 System), FR752M (FR752M)
- HHIP 48P 8 145 Degree Gear Cutter (2041-4883)
- HHIP 12P 7 20 Degree Gear Cutter (2040-1278)
- Stm Indexable Milling Cutters