Shop All Indexable Milling Cutters
Stm
8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter
Mfr # 135620
Zoro # G307180471
Free Shipping & Returns
$1,155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 135620
- Zoro # G307180471
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 8 Cutting Width Inch 1116 Tooth Configuration Staggered Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 112 Number of Teeth 28
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Int. Circlip Pliers, Straight, 1-5/8"-4" (8000 J 3)
- DIABLO SDS-Max Scaling Chisels Deliver Xtrm Dur (DMAMXCH1000)
- KIPP Star Grip, DIN 6336 Similar, D=M06X10, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (K0155.406X10)
- KNIPEX Flush Cutter, 8" High Leverage Flush Cut (72 62 200 SBA)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- WALTER Indexable Face Mill, 1.606" Cutter Dia, 6 Inserts, 0.1970 in Cut Depth, F2334 Series (F2334.UB.051.Z06.05)
- WALTER Walter - Shoulder Mill (M4132.031-W31-03-09)
- WALTER Indexable Face Mill, 9 Inserts, 0.63 in Cut Depth (M3016-200-B60-09-16)
- HHIP 12P 7 145 Degree Gear Cutter (2041-1277)
- HHIP 12P 8 20 Degree Gear Cutter (2040-1286)
- WALTER Walter - Ramping Cutter (M2131.031-A26-03-15-L)
- Stm Milling Cutters