Shop All Indexable Milling Cutters
Stm
8 x 1 x 114 Bore HSS Plain Tooth Milling Cutter
Mfr # 130475
Zoro # G707179655
product price: $1,358.99
/ea
Free Shipping & Returns
$1,358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 130475
- Zoro # G707179655
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 8 Cutting Width Inch 1 Tooth Configuration Plain Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 114 Number of Teeth 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, QXP Series (94960QPB134115)
- MARSHALLTOWN Edger Concre 1/2In Rad 6X4Inch (138D)
- FREUD Thin to Medium Aluminum and Non Ferrousl (LU5B05)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57171)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.UZ26.026.Z03.08)
- QIC TOOLS 4in Spoilboard, Fly Cutter 3/4in SH (IR1.400.34)
- HHIP 12P 4 20 Degree Gear Cutter (2040-1245)
- HHIP 12P 7 20 Degree Gear Cutter (2040-1278)
- HHIP 12P 2 20 Degree Gear Cutter (2040-1229)
- Stm Indexable Milling Cutters