Shop All Machine Chucks
Stm
8 Rectangular Soft Top Jaws With Metric Serration Set of 3 40mm Height
Mfr # 491316
Zoro # G607185947
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 491316
- Zoro # G607185947
- Country of Origin Italy
- Category Machine Chucks
Description
Jaw Type Square Material Steel Jaw Interface Type 15x60Deg Maximum Compatible Chuck Diameter Inch 8 Minimum Compatible Chuck Diameter Inch 8 Minimum Compatible Chuck Diameter mm 210 Overall Height mm 40 Groove Width mm 14 Distance Between Mount Hole Centers mm 25 For Autoblok, Howa, Kitagawa, Matsumoto, Shunk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5/16" x 4" x 6" SDS+ Hammer Bit (DW5424)
- KRAFT TOOL Western Style Hand Gro, 6"x6" 1/2"R 1/2"D (CF1212)
- SUBURBAN BOLT AND SUPPLY 3/8 LONG ARM HEX KEY (A05402400LA)
- BOSCH Hammer Masonry Drill, 1in, Carbide Tip (HCBG27T)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- STM TNut For 250mm Kitagawa Lathe Chucks (494095)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- STM TNut For 200210mm Kitagawa Lathe Chucks (494070)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (KTT15SSQ)
- H & H INDUSTRIAL PRODUCTS Harlingen 4" 4-Jaw Self-Center Lathe Chuck Plain Back (9713-2101)
- Stm Collets, Chucks & Accessories