Shop All Machine Chucks
Stm
8 Pointed Soft Top Jaw With Metric Serration Piece 60mm Height, 3PK
Mfr # 491330
Zoro # G510400717
product price: $182.99
/pk 3, $61.00/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 491330
- Zoro # G510400717
- UPC # 752273529206
- Country of Origin Italy
- Category Machine Chucks
Description
Jaw Type Square Material Steel Jaw Interface Type 15x60Deg Maximum Compatible Chuck Diameter Inch 8 Minimum Compatible Chuck Diameter Inch 8 Minimum Compatible Chuck Diameter mm 210 Overall Height mm 60 For Autoblok, Howa, Kitagawa, Matsumoto, Shunk
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-146)
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 8/12 TPI, 0.042" Thick, Bimetal, Classic Series (79641CLB154570)
- MICHIGAN DRILL 10MM SDS PLUS MASONRY 4 SLOT SHANK CARBIDE TIPPED ROTARY HAMMER DRILL (CT886 10.00)
- OSG Spiral Point Tap, Plug 3 Flutes (1706901)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- STM TNut For 200210mm Kitagawa Lathe Chucks (494070)
- STM TNut For 250mm Kitagawa Lathe Chucks (494095)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- H & H INDUSTRIAL PRODUCTS Vertex Flange For 5" 3-Jaw Chuck On 6 & 8" Rotary Tables (3900-2352)
- BISON USA Bison 3-Jaw (2 Piece) SET-TRU Chuck Forged Steel, Plain Back, 5" Fine Adjustable (7-866-0500)
- Stm Machine Chucks