Shop All Machine Chucks
Stm
8 3Jaw D14 Cast Iron Body Scroll Chuck With 2pc Hard Reversible Jaws
Mfr # 4440920
Zoro # G507185771
Free Shipping & Returns
$1,151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 4440920
- Zoro # G507185771
- Country of Origin China
- Category Machine Chucks
Description
Chuck Type SelfCentering Nominal Chuck Size Inch 8 Number of Jaws 3 Mount D14 ThroughHole Diameter Decimal Inch 1969 Body Material Cast Iron Reversible Jaws Yes Features 3 jaw, selfcentering scroll chuck with manual gripping and a high quality cast iron body Smart design, allowing inner parts to be replaced quickly Mounted on the machinetool spindle from the back of the chuck, using the adapter plate x000D Application This chuck is designed for all types of workshop machining operations on conventional lathes and milling fixtures
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach, II, W 4mm, Cut L 1-11/16 In (11204)
- HUSQVARNA Professional Battery 40V Li-Ion, 9Ah, 324W (BLI300)
- DRILL AMERICA 3/16" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP3/16)
- HUSQVARNA Water Tank, Use With Mfr. No. FS 309 (FS309 Water Tank)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 12-1/4in (RMC-12)
- H & H INDUSTRIAL PRODUCTS 8" Standard Pole Round Magnetic Chuck (3402-0823)
- H & H INDUSTRIAL PRODUCTS Harlingen 5" 4-Jaw Independent Lathe Chuck Plain Back (9713-1103)
- BISON USA Bison 4-Jaw (2 Piece) Scroll Chuck Semi-Steel Body, Front Mount, 5" Plain Back (7-814-0500)
- Stm Machine Chucks