Shop All Double-Ended Rods & Studs
Stm
7/8"-9 Thread to 7/8"-9 Thread, 4 in, Steel, Black Oxide, 4 PK
Mfr # 333806PK
Zoro # G210710727
product price: $30.59
/pk 4, $7.65/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size B 7/8"-9
- Threaded Rod Material Steel
- System of Measurement Inch
- Threaded Rod Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 333806PK
- Zoro # G210710727
- Country of Origin Taiwan, Province of China
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 7/8"-9 |
Thread Size B | 7/8"-9 |
Length | 4 in |
Details
Threaded Rod Material | Steel |
System of Measurement | Inch |
Threaded Rod Finish | Black Oxide |
Description
Style: Equal Double Threaded System of Measurement: Inch Thread Size Inch: 7/8in-9 Overall Length Inch: 4in Material: Medium Carbon Steel Finish/Coating: Black Oxide Black Oxide finish Medium carbon steel Most studs have wrench flats Special lengths and sizes will be quoted on request
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Deck Screw, #8 x 2-1/4 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.016.0225)
- ZORO SELECT Grade B7, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 10 PK (HXCS.001986.50)
- MIDWEST FASTENER Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 25 PK (00714)
- MIDWEST FASTENER Screw Cap, #10 Dia, Black, Plastic Black, 20 PK (32834)
- STM 3/8"-16 Thread to 3/8"-16 Thread, 5 in, Steel, Black Oxide, 4 PK (333722PK)
- STM Double-End Threaded Stud, 1"-8 Thread to 1"-8 Thread, 20 in, Medium Carbon Steel, Black Oxide, 4 PK (333844)
- STM 7/8"-9 Thread to 7/8"-9 Thread, 18 in, Steel, Black Oxide, 4 PK (333820PK)
- STM 1"-8 Thread to 1"-8 Thread, 14 in, Steel, Black Oxide, 4 PK (333841PK)
- STM 3/8"-16 Thread to 3/8"-16 Thread, 4 in, Steel, Black Oxide, 4 PK (333720PK)
- STM 3/8"-16 Thread to 3/8"-16 Thread, 8 in, Steel, Black Oxide, 4 PK (333728PK)
- TE-CO Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 50 mm, Steel, Black Oxide, 2 PK (60251)
- Stm Double-Ended Rods & Studs