Shop All Jobber Length Drill Bits
Stm
77 Straight Shank HSS Jobber Drill, 5PK
Mfr # 105785
Zoro # G010400842
product price: $19.95
/pk 5, $3.99/ea
Sold in multiples of 4 for $79.80
$79.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 105785
- Zoro # G010400842
- UPC # 752273531544
- Country of Origin China
- Category Jobber Length Drill Bits
Description
Drill Bit Size Wire 77 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating BlackGold Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME TOOLS 55"Wx25"D 1.00mm Grade 304 Stainless Steel Top (RX5525ST)
- SPEEDAIRE Air Ratchet Wrench, Light, 90 psi, 150 rpm (48MA09)
- KRAFT TOOL Concrete Groover, Bronze, 3/8 in Radius (CF304PF)
- ARSENAL BY ERGODYNE Tool Backpack Dual Compartment, Black, 1200D Ballistic Polyester, 4 Molded ABS Plastic (Bases) (5843)
- STM 2364 General Purpose TiN Coated HSS Jobber Length Drill, 5PK (118109)
- STM 3364 Carbide Tipped Jobber Length HSS Drill (115925)
- STM 29 Carbide Tipped Jobber Length HSS Drill (115991)
- STM Letter Y Heavy Duty Split Point HSS Jobber Length Drill, 5PK (118304)
- STM 764 BlackGold 135Deg HSS Jobber Drill, 10PK (105384)
- STM 26pc Jobber Length HSS Letter Drill Set (118125)
- CLEVELAND 135° NAS 907 Type B Heavy-Duty Jobber Length Drill Cleveland 2222 Bright HSS RHS/RHC 13/32 (C11623)
- Stm Jobber Length Drill Bits