Shop All Jobber Length Drill Bits
Stm
7/64in General Purpose Cobalt Jobber Length Drill, 10PK
Mfr # 118063PK
Zoro # G510709520
$38.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 7/64 in
- Shank Type Straight
- Drill Bit Material Cobalt
- Flute Type Spiral
- Finish Gold Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 118063PK
- Zoro # G510709520
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 7/64 in |
Details
Shank Type | Straight |
Drill Bit Material | Cobalt |
Flute Type | Spiral |
Finish | Gold Finish |
Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Description
Drill Bit Size Inch: 7/64in Drill Point Angle Degrees: 135 Drill Bit Material: Cobalt Drill Bit Finish/Coating: Gold Finish Flute Type: Spiral Cutting Direction: Right Shank Type: Straight Coolant Through: No Heavy duty 135 degree split point
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIDE SLEDGE Slide Hammer Sledge, 9 lb., 30", w/ 6 Tips (211105)
- TEKTON Hand Drive Extension 1/4 Inch Drive x 6 1/4 in. Dr, 6 in L (SHA01106)
- FULLERTON TOOL 2600 Matrx Burr Routers, RH Spiral, Style B - Burr Type End Cut, 1/4 (26251)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 5/8-12 (TM490-12A)
- STM 60pc Jobber Length HSS Wire Gauge Drill Set (118124)
- STM 2364 General Purpose TiN Coated HSS Jobber Length Drill, 5PK (118109)
- STM 36 BlackGold 135Deg HSS Jobber Drill, 10PK (105471)
- STM 764 BlackGold 135Deg HSS Jobber Drill, 10PK (105384)
- STM 11pc Jobber Length HSS Metric Drill Set (113851)
- STM 25pc Jobber Length HSS Metric Drill Set (113853)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 1/8 (C18434)
- Stm Jobber Length Drill Bits