Shop All Center Drills
Stm
764 HSS Centre Drill
Mfr # 116364
Zoro # G907178991
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 116364
- Zoro # G907178991
- Country of Origin United States
- Category Center Drills
Description
Body Diameter Inch 764 Body Diameter Decimal Inch 01094 Drill Point Angle Degrees 118 Spotting Drill Material High Speed Steel Spotting Drill FinishCoating Bright Overall Length Inch 114 These drills are used for starting and centering screw machine operations Their short flute and overall length increase rigidity while minimizing runout
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG HSS End Mill, 9/32in.dia., 11/16in.Cut L (5740600)
- CRAFTSMAN Wrenches, 17mm Standard Metric Combinati (CMMT42929)
- WESTWARD SAE Plain Ball Hex Key, 1/4" Tip Size, 5 1/4 in Long, 1/4 in Short, 10 PK (40WY76)
- DRILL AMERICA 1-5/8" 4MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-5/8-4MT)
- STM 30 HSS Centre Drill (116366)
- STM 332 HSS Centre Drill (116361)
- LINK Ua4-U4R Type HSS Centerdrill (30-L2-201)
- KEO Drill/Countersink Bit, 60 Deg, #3, Carbide (19305)
- KEO Drill/Countersink, 60 deg., #14, RH, HSS (11400)
- HHIP 4 Piece High Speed Steel Center Drill Set #1-#4 (5000-0019)
- KEO Drill/Countersink, #6, 3in L, RH, HSS (10610)
- Stm Center Drills