Shop All Jobber Length Drill Bits
Stm
764 General Purpose Cobalt Jobber Length Drill, 10PK
Mfr # 118063
Zoro # G210401397
Sold in multiples of 3 for $131.67
$131.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 118063
- Zoro # G210401397
- UPC # 752273520463
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Inch 764 Drill Point Angle Degrees 135 Drill Bit Material Cobalt Drill Bit FinishCoating Gold Finish Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No Heavy duty 135Deg split point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Vernier Caliper, 4 In, SS, 1/16, 1/32 Grad (729)
- PROTO 1/2" Drive Impact Socket Extension, SAE, Black Oxide, 3 in L (J7182P)
- FREUD Radius Traditional Beading Bit, 1/8 (80-122)
- OSG Micro Drill, 0.022, Carbide, 7.20mm Flute (8577056)
- STM 29 Carbide Tipped Jobber Length HSS Drill (115991)
- STM 36 BlackGold 135Deg HSS Jobber Drill, 10PK (105471)
- STM 2364 General Purpose TiN Coated HSS Jobber Length Drill, 5PK (118109)
- STM 11pc Jobber Length HSS Metric Drill Set (113851)
- STM 19pc Jobber Length HSS Metric Drill Set (113852)
- STM 60pc Jobber Length HSS Wire Gauge Drill Set (118124)
- DRILL AMERICA L Cobalt Jobber Length Drill Bit (DWDCOL)
- Stm Drill Bits