Shop All Jobber Length Drill Bits
Stm
764 BlackGold 135Deg HSS Jobber Drill, 10PK
Mfr # 105384
Zoro # G010400866
Sold in multiples of 7 for $104.23
$104.23
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 105384
- Zoro # G010400866
- UPC # 752273502551
- Country of Origin China
- Category Jobber Length Drill Bits
Description
Drill Bit Size Inch 764 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating BlackGold Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No High Speed Steel BlackGold finish extends tool life 135Deg split point penetrates faster and prevents bit walk 30Deg helix angle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Ball End Power Bit 8Mm (10872)
- H & H INDUSTRIAL PRODUCTS MT2 Steel Half-Notched Dead Center (3900-6052)
- STARRETT Steel Straight Edge, No Bevel, 24 In (380-24)
- MILWAUKEE TOOL REDLITHIUM USB Green Cross Line Laser (3521-21)
- STM Letter Y Heavy Duty Split Point HSS Jobber Length Drill, 5PK (118304)
- STM 764 General Purpose Cobalt Jobber Length Drill, 10PK (118063)
- STM 60pc Jobber Length HSS Wire Gauge Drill Set (118124)
- STM 19pc Jobber Length HSS Metric Drill Set (113852)
- STM 11pc Jobber Length HSS Metric Drill Set (113851)
- STM 36 BlackGold 135Deg HSS Jobber Drill, 10PK (105471)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 15/32 (57230)
- Stm Drill Bits