Shop All Jobber Length Drill Bits
Stm
75 Straight Shank HSS Jobber Drill, 5PK
Mfr # 105775
Zoro # G910401024
product price: $12.45
/pk 5, $2.49/ea
Sold in multiples of 5 for $62.25
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 105775
- Zoro # G910401024
- UPC # 644380098563
- Country of Origin China
- Category Jobber Length Drill Bits
Description
Drill Bit Size Wire 75 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating BlackGold Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 8mm Size (88308s)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 3/4 In x 5 In Overall Length (C44556)
- STARRETT Steel Straight Edge, No Bevel, 36 In (380-36)
- BIG HORN 12 Inch Digital Caliper IP54 with Large LCD Display (19203)
- STM 36 BlackGold 135Deg HSS Jobber Drill, 10PK (105471)
- STM 29 Carbide Tipped Jobber Length HSS Drill (115991)
- STM 26pc Jobber Length HSS Letter Drill Set (118125)
- STM 764 BlackGold 135Deg HSS Jobber Drill, 10PK (105384)
- STM Letter Y Heavy Duty Split Point HSS Jobber Length Drill, 5PK (118304)
- STM 3364 Carbide Tipped Jobber Length HSS Drill (115925)
- WESTWARD #28 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PMA9)
- Stm Drill Bits