Shop All Jobber Length Drill Bits
Stm
732 Heavy Duty Split Point HSS Jobber Length Drill, 10PK
Mfr # 118040
Zoro # G010400903
product price: $53.49
/pk 10, $5.35/ea
Sold in multiples of 2 for $106.98
$106.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 118040
- Zoro # G010400903
- UPC # 752273529626
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Inch 732 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY Scraper Blade Repl Tc 2-1/2In (144900235)
- DRILL AMERICA #29 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN29)
- WESTWARD Socket Extension 1/4" Dr, 3 in L, 1 Pieces, Chrome (53YV68)
- WELLER Crescent Assorted Sizes X 1/2 in. drive SAE 6 Point Deep Well Socket Set 8 pc (CSAS2N)
- STM 25pc Jobber Length HSS Metric Drill Set (113853)
- STM 2364 General Purpose TiN Coated HSS Jobber Length Drill, 5PK (118109)
- STM 11pc Jobber Length HSS Metric Drill Set (113851)
- STM 26pc Jobber Length HSS Letter Drill Set (118125)
- STM 29 Carbide Tipped Jobber Length HSS Drill (115991)
- STM 764 General Purpose Cobalt Jobber Length Drill, 10PK (118063)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #29 (C22681)
- Stm Drill Bits