Shop All Jobber Length Drill Bits
Stm
732 BlackGold 135Deg HSS Jobber Drill, 10PK
Mfr # 105391
Zoro # G510400595
product price: $31.89
/pk 10, $3.19/ea
Sold in multiples of 3 for $95.67
$95.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 105391
- Zoro # G510400595
- UPC # 752273501769
- Country of Origin China
- Category Jobber Length Drill Bits
Description
Drill Bit Size Inch 732 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating BlackGold Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No High Speed Steel BlackGold finish extends tool life 135Deg split point penetrates faster and prevents bit walk 30Deg helix angle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 5/16 in Size, Deep Socket, Black Phosphate (49-66-6344)
- KRAFT TOOL Molded Black Rubber Float, 8" x 4 (PL395)
- MILWAUKEE TOOL 12mm Metric Combination Wrench (45-96-9512)
- BAHCO Bahco Bow Saw, Ergo, 30" (10-30-23)
- STM 764 General Purpose Cobalt Jobber Length Drill, 10PK (118063)
- STM 3364 Carbide Tipped Jobber Length HSS Drill (115925)
- STM 764 BlackGold 135Deg HSS Jobber Drill, 10PK (105384)
- STM 25pc Jobber Length HSS Metric Drill Set (113853)
- STM 19pc Jobber Length HSS Metric Drill Set (113852)
- STM 29 Carbide Tipped Jobber Length HSS Drill (115991)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 8.7mm (48002)
- Stm Drill Bits