Shop All High Speed Steel End Mills
Stm
716 Radius HSS Corner Rounding End Mill
Mfr # 136748
Zoro # G907179417
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 136748
- Zoro # G907179417
- Country of Origin Poland
- Category High Speed Steel End Mills
Description
Material High Speed Steel Single or Double End Single Radius Inch 716 Mill Diameter Inch 138 FinishCoating Bright Shank Diameter Inch 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Slip joint plier chrome finish 6-3/8" (276)
- RAPID Hammer Tacker, Heavy Duty (90065)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1in Size (88232)
- ZORO SELECT Chamfer End Mill, 1/8 in. Dia, Carbide, 209 (209-694125)
- STM 212 Right Hand Cut HSS Shell End Mill (140170)
- DRILL AMERICA 14.00mm HSS 4 Flute Single End End Mill (DWC14MM-4FSE)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 3/16"x3/8"x1-1/4"x3-1/16" (C39107)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 13/32"x3/8"x13/16"x2-11/16" (C33766)
- DRILLCO 1/2 4 FLUT DBL END END-MIL 1/2 SHK 5500A (55A132B)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End MIll Cleveland HD-4C-TC TiCN 3/16x3/8x1/2x3-1/4 (C33104)
- DRILLCO 8.0, 2FL SGL END END-MIL 3/8 SHK -5600A (560A080)
- Stm High Speed Steel End Mills