Shop All Jobber Length Drill Bits
Stm
716 BlackGold 135Deg HSS Jobber Drill, 5PK
Mfr # 105405
Zoro # G510401325
product price: $53.25
/pk 5, $10.65/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 105405
- Zoro # G510401325
- UPC # 752273502827
- Country of Origin China
- Category Jobber Length Drill Bits
Description
Drill Bit Size Inch 716 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating BlackGold Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No High Speed Steel BlackGold finish extends tool life 135Deg split point penetrates faster and prevents bit walk 30Deg helix angle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cord Set (22-64-3050)
- KLEIN TOOLS MODbox Tool Box, Impact-Resistant Polymers, Orange, 22 in W x 16 in D x 6-1/2 in H (54804MB)
- GREY PNEUMATIC 1"F X 3/4"M ADPT (4008AB)
- MAYHEW PRO Hollow Punch, Rnd, Steel, 50mm x 1-11/16 In (50578)
- STM 2364 General Purpose TiN Coated HSS Jobber Length Drill, 5PK (118109)
- STM 19pc Jobber Length HSS Metric Drill Set (113852)
- STM 764 BlackGold 135Deg HSS Jobber Drill, 10PK (105384)
- STM 25pc Jobber Length HSS Metric Drill Set (113853)
- STM 36 BlackGold 135Deg HSS Jobber Drill, 10PK (105471)
- STM Letter Y Heavy Duty Split Point HSS Jobber Length Drill, 5PK (118304)
- DRILL AMERICA 5/16" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO5/16)
- Stm Jobber Length Drill Bits