Shop All Keyseat Cutter
Stm
710 Staggered Tooth Woodruff Keyseat Cutter
Mfr # 125222
Zoro # G307183724
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 125222
- Zoro # G307183724
- Country of Origin Bosnia and Herzegovina
- Category Keyseat Cutter
Description
Connection Type Shank American Standard Number ANSI 710 Cutting Diameter Inch 114 Cutting Width Inch 732 Tooth Configuration Staggered Material High Speed Steel Shank Diameter Inch 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Spiral Point Tap Plug, 3 Flutes (L7426)
- KIPP Indexing Plungers, all stainless steel, Style H, metric (K0634.002105)
- HARVEST FORGE Combination Wrench, 2" (88145)
- PROTO Ratcheting Wrench, Head Size 19mm (JSCVM19)
- STM 8 Pc Staggered Tooth Woodruff Keyseat Cutter Set (125258)
- STM 41 pc Straight Tooth Woodruff Keyseat Cutter Set (125279)
- STM 404 Staggered Tooth Woodruff Keyseat Cutter (125122)
- STM 1010 Staggered Tooth Woodruff Keyseat Cutter (125252)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 0.7500" (3/4), Depth of Cut: 0.1770" (905240-C3)
- HHIP 3/4 X 1-15/32 X 5/8 X 1 Indexable T-Slot Cutter (2077-0504)
- KEO Keyseat Cutter, HSS, # 850, 8T, 10.5mm Dia. (68230)
- Stm Keyseat Cutter