Shop All Indexable Milling Cutters
Stm
7 x 716 x 114 Bore HSS Staggered Tooth Milling Cutter
Mfr # 135420
Zoro # G807179845
Free Shipping & Returns
$757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 135420
- Zoro # G807179845
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 7 Cutting Width Inch 716 Tooth Configuration Staggered Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 114 Number of Teeth 26
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Aftermarket Carbon Brush Set - AutoStop Replaces DeWalt N434649, N400577 & 654631-01 (M79)
- DRILL AMERICA 1-9/16"-16 HSS Plug Hand Tap (DWTST1-9/16-16P)
- LYNDEX-NIKKEN Collet, R8, 7/16in (800-028)
- DAKE Arbor Press, 1.5 Tons (901005)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- WALTER Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 2 Inserts, 0.5910 in Cut Depth, F4042 Series (F4042.UW26.026.Z02.15)
- WALTER Walter - Cartridge (Boring) (EB347.WC04)
- HHIP 12P 8 145 Degree Gear Cutter (2041-1285)
- HHIP 12P 8 20 Degree Gear Cutter (2040-1286)
- WALTER Indexable Face Mill, 3.150" Cutter Dia, 4 Inserts, 16.00mm Cut Depth, F4153 Series (F4153.BN22.080.Z04.10R)
- Stm Milling Cutters