Shop All Indexable Milling Cutters
Stm
7 x 716 x 112 Bore HSS Staggered Tooth Milling Cutter
Mfr # 135475
Zoro # G507179886
product price: $782.99
/ea
Free Shipping & Returns
$782.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 135475
- Zoro # G507179886
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 7 Cutting Width Inch 716 Tooth Configuration Staggered Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 112 Number of Teeth 26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Torx(R) Socket Bit SAE T30 Tip, 1 3/4 in L (J4739-30W)
- DRILL AMERICA 4.10mm HSS Jobber Length Drill Bit (DWDMM4.10)
- WERA Screwdriver Set, Slotted/Phillips, 6 pcs (05105650001)
- UNIVERSAL TOOL 3/16" Air-Hydraulic Riveter (UT8910)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- FREUD Backcutter for 2+2 Advncd Cutter Design (UP231-IC)
- HHIP 48P 4 145 Degree Gear Cutter (2041-4842)
- WALTER Walter - Cartridge (Boring) (FR738P-5)
- HHIP 10P 3 145 Degree Gear Cutter (2041-1038)
- WALTER Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 2 Inserts, 0.5910 in Cut Depth, F4042 Series (F4042.UW26.026.Z02.15)
- Stm Indexable Milling Cutters