Shop All Indexable Milling Cutters
Stm
7 x 58 x 114 Bore HSS Plain Tooth Milling Cutter
Mfr # 130355
Zoro # G707179778
product price: $752.99
/ea
Free Shipping & Returns
$752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 130355
- Zoro # G707179778
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 7 Cutting Width Inch 58 Tooth Configuration Plain Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 114 Number of Teeth 28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 1/2 X 9 X 3/16" Double End Boring Bar (1015-0502)
- WESTWARD 1/4 in Drive, 7mm Triple Square Metric Socket, 12 Points (53YR13)
- OTC Straight Retaining Ring Pliers, .090" D (1560)
- SUPERCUT 80-inch x 0.25-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (534085)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- HHIP 20P 5 145 Degree Gear Cutter (2041-2051)
- HHIP 1/8 X 2-1/4 X 1" CONVEX MILLING CUTTER (2006-0421)
- HHIP 12P 2 20 Degree Gear Cutter (2040-1229)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #7/8-6 ACME Thread Milling Cutter, 6 Flutes (736985)
- HHIP 16P 7 20 Degree Gear Cutter (2040-1674)
- Stm Milling Cutters