Shop All Indexable Milling Cutters
Stm
7 x 38 x 114 Bore HSS Staggered Tooth Milling Cutter
Mfr # 135415
Zoro # G807179982
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 135415
- Zoro # G807179982
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 7 Cutting Width Inch 38 Tooth Configuration Staggered Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 114 Number of Teeth 26
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Open End Wrench Full Polish - 9/16" x 5/ (1320)
- DEWALT Cordless Miter Saw Kit, 60V, 12" dia Blade (DCS781X1)
- MAYHEW SELECT Cold Chisel, 7/8 in. x 12 in., Steel (70217)
- ECLIPSE TOOLS Tamper Proof Star Tip Bit, T20H, 1" L (T20HX1)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- FREUD Backcutter for 2+2 Advnc Cutter Design f (UC230-IC)
- HARVEY TOOL 0.36 in. dia. x 5/8 Reach Carbide Single Form AMCE #1/2-10 ACME Thread Milling Cutter, 4 Flutes (736970-C3)
- SUMITOMO WEZ21250M16Z5 (2900W6F)
- WALTER Walter - Cartridge (Boring) (EB347.WC04)
- HHIP 12P 4 20 Degree Gear Cutter (2040-1245)
- Stm Milling Cutters