Shop All Indexable Milling Cutters
Stm
7 x 14 x 114 Bore HSS Staggered Tooth Milling Cutter
Mfr # 135405
Zoro # G607179533
Free Shipping & Returns
$895.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 135405
- Zoro # G607179533
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 7 Cutting Width Inch 14 Tooth Configuration Staggered Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 114 Number of Teeth 26
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Cutter Bolt Mini Stl Blade 8In (JL-WD-01B)
- KEY-BAK PRO Tool Tether 2 lb, 46 in. Reach, Black Dacron Cord, Carabiner Anchor Attach, Carabiner Tool Attach (0KB6-2A223)
- HOUGEN Adapter w/ Pilot for RotaLoc Cutters (17680)
- MELIN TOOL CO 4.50mm Carbide 118 Deg. Jobber Length Drill Bit, Overall Length: 70 mm (HDR-4.5MM)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- WALTER Indexable Face Mill, 9 Inserts, 0.63 in Cut Depth (M3016-200-B60-09-16)
- WALTER Assembly Parts and Accessories, Cartridge for F2010, FR757M (FR757M)
- HHIP 12P 7 145 Degree Gear Cutter (2041-1277)
- QIC TOOLS 2-1/2in Spoilboard, Fly Cutter 1/2in SH (IR1.250.50)
- HHIP 12P 2 20 Degree Gear Cutter (2040-1229)
- Stm Indexable Milling Cutters