Shop All Indexable Milling Cutters
Stm
7 x 1116 x 114 Bore HSS Staggered Tooth Milling Cutter
Mfr # 135440
Zoro # G507179237
product price: $927.99
/ea
Free Shipping & Returns
$927.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 135440
- Zoro # G507179237
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 7 Cutting Width Inch 1116 Tooth Configuration Staggered Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 114 Number of Teeth 26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" x 4-1/2" Steel Concrete Drill Bits 3PK (76405)
- PALADIN TOOLS Crimper, Snagless All-In-One, Econ (PA1561)
- KRAFT TOOL Stainless Steel Hand, 6"x6" 1-1/2"D 1/4"R (CF116)
- CRAFTSMAN Multi-Level Workshop, Black/Red, Plastic, Metal, 22 in W x 16-1/4 in D x 28-3/4 in H (CMST20880)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- WALTER Indexable Profiling End Mill, 1.500" Cutter Dia, 2 Inserts, 1.2200 in Cut Depth, F2339 Series (F2339.UW38.038.Z02.31)
- WALTER Indexable Profiling End Mill, 4 Inserts, 0.197 in Cut Depth (F2334R.UZ31.031.Z04.05)
- HHIP 12P 7 145 Degree Gear Cutter (2041-1277)
- HHIP 10P 3 145 Degree Gear Cutter (2041-1038)
- SUMITOMO ANXA16125RS22 (2S00558)
- Stm Indexable Milling Cutters